text.skipToContent text.skipToNavigation

Sonic Work lights Light MINI

Article number 1O729038
Lamp type LED not exchangeable
Degree of protection (IP) IP65
With light source Yes
Rated luminous flux according to IEC 62722-2-1 (lm) 110

Specifications

Lamp type LED not exchangeable
Degree of protection (IP) IP65
With light source Yes
Rated luminous flux according to IEC 62722-2-1 (lm) 110

Article numbers

Article number 1O729038
EAN 4715898543046
UBB 500678086058
UNSPSC 25191700
Manufacturer article nr  4820516
Do not close this page. This message will disappear, when the page is fully loaded.