text.skipToContent text.skipToNavigation

Sonic Work lights Light MIDI

Article number 6Z260360
Lamp type LED not exchangeable
Degree of protection (IP) IP65
With light source Yes
Rated luminous flux according to IEC 62722-2-1 (lm) 150
Brand SONIC

Specifications

Lamp type LED not exchangeable
Degree of protection (IP) IP65
With light source Yes
Rated luminous flux according to IEC 62722-2-1 (lm) 150
Brand SONIC

Article numbers

Article number 6Z260360
EAN 4715898543053
UBB 500678086215
UNSPSC 25191700
Manufacturer article nr  4820517
Do not close this page. This message will disappear, when the page is fully loaded.