text.skipToContent text.skipToNavigation

Sonic Wheel Nut Key Set in Case 1/2" Drive 22-Piece

Article number 9R110600
Connection size 1/2 inch
Total number of tools 22
Brand Sonic
Type Wheel Nut Key Set

Specifications

Connection size 1/2 inch
Total number of tools 22
Brand Sonic
Type Wheel Nut Key Set

Description

Key set for lockable wheel nuts – Audi, 22 pcs. 22 pcs. Audiset complete including 21mm adapter with 1/2square drive . Thiskit is designed for the removal of locking bolts when the customer has forgotten to provide the adapter by the car . This is happening very often when the vehicle is brought to maintenance and / orrepair . Suitablefor OEM T40073.

Article numbers

Article number 9R110600
EAN 4715898527855
UBB 500678302455
UNSPSC 25191700
Manufacturer article nr  829006
Do not close this page. This message will disappear, when the page is fully loaded.