text.skipToContent text.skipToNavigation

Sonic Various Alternator set M10 110MML

Article number 6B593077
Length (mm) 110
Connection size 1/2 inch
Dimension (mm) 10
Brand Sonic

Specifications

Length (mm) 110
Connection size 1/2 inch
Dimension (mm) 10
Brand Sonic

Description

1/2 Alternator socket bit M10x110L M10

Article numbers

Article number 6B593077
EAN 4715898520993
UBB 500678269043
UNSPSC 25191700
Manufacturer article nr  817007
Do not close this page. This message will disappear, when the page is fully loaded.