text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Combi-sets
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Combi-sets
0S223378
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Torx set TX
Add to catalogue
Previous
Next
Article number
0S223378
Number of socket inserts
26
Number of Torx screwdrivers
9
Total number of tools
67
Number of bit inserts
13
View all specifications
Specifications & standards
Downloads
Specifications
Number of socket inserts
26
Number of Torx screwdrivers
9
Total number of tools
67
Number of bit inserts
13
Download as PDF
Print
Description
1/4 Star socket E4 1/4 Star socket E5 1/4 Star socket E6 1/4 Star socket E7 1/4 Star socket E8 1/4 Star socket E10 1/2 Star socket E11 1/2 Star socket E12 1/2 Star socket E14 1/2 Star socket E16 1/2 Star socket E18 1/2 Star socket E20 1/2 Star socket E22 1/2 Star socket E24 1/4 Star socket bit T8 1/4 Star socket bit T9 1/4 Star socket bit T10 1/4 Star socket bit T15 1/4 Star socket bit T20 1/4 Star socket bit T25 1/4 Star socket bit T27 1/4 Star socket bit T30 1/4 Star socket bit T40 1/2 Star T. socket bit T50H 1/2 Star T. socket bit T55H 1/2 Star T. socket bit T60H Star box wrench E6xE8 Star box wrench E10xE12 Star box wrench E14xE18 Star box wrench E20xE24 10mm Star T. bit 30mmL T15H 10mm Star T. bit 30mmL T20H 10mm Star T. bit 30mmL T25H 10mm Star T. bit 30mmL T30H 10mm Star T. bit 30mmL T40H 10mm Star T. bit 30mmL T45H 10mm Star bit 75mmL T20 10mm Star bit 75mmL T25 10mm Star bit 75mmL T30 10mm Star bit 75mmL T40 10mm Star bit 75mmL T45 10mm Star bit 75mmL T50 10mm Star bit 75mmL T55 Bit holder 1/2(F)x10mm(F) Star Key 48x16 T8 Star Key 48x16 T9 Star Key 51x17 T10 Star Key 54x18 T15 Star Key 57x19 T20 Star Key 60x20 T25 Star Key 64x21 T27 Star Key 70x24 T30 Star Key 76x26 T40 Star Key 82x28 T45 Star Key 95x32 T50 Star Key 108x35 T55 Star Key 120x38 T60 Star Key 133x41 T70 Star screwdriver T6 75L Star screwdriver T8 75L Star screwdriver T10 100L Star screwdriver T15 100L Star screwdriver T20 100L Star screwdriver T25 100L Star screwdriver T27 100L Star screwdriver T30 100L Star screwdriver T40 100L
Article numbers
Article number
0S223378
EAN
4715898540359
UBB
500677851189
UNSPSC
25191700
Manufacturer article nr
306701
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering