text.skipToContent text.skipToNavigation

Sonic Tool trolley S15

Article number 7H140713
Width 1665
Height 1165
Depth 710
Surface protection Other
Type of tyres Full rubber

Specifications

Width 1665
Height 1165
Depth 710
Surface protection Other
Type of tyres Full rubber
Material worktop Other
Number of drawers 14
With brake Yes
With drawers Yes

Description

In total 14 drawers, thereof 12 shallow, 1 deep, 1 deep and wide 7 shallow drawers (dim. 740 x 575 x 75mm) 5 shallow drawers (dim. 575 x 575 x 75mm) 1 deep drawer (dim. 575 x 575 x 155mm) 1 deep and wide drawer (dim. 1435 x 575 x 195mm) Side handle Torsion resistant through profile construction at the 4 corners Drawer blocking system as protection against tipping over Stainless steel worktop 100% extractable drawers Powder coating Front centralized safety-lock Lock including 2 folding keys 2 integrated can holder Integrated paper roll holder 4 rubber casters (Ø 155mm-50mm) 2x swivel casters with brake and 2x fixed Maximum load: 600kg Drawers loadable up to 40kg Dimensions in mm: W 1665 x D 710 x H 1165 Available in black RAL: 9004

Article numbers

Article number 7H140713
EAN 4715898528524
UBB 500678016832
UNSPSC 25191700
Manufacturer article nr  47338114
Do not close this page. This message will disappear, when the page is fully loaded.