text.skipToContent text.skipToNavigation

Sonic Tool trolley S12XD RAL7011

Article number 8K235080
Width 1030
Height 1035
Depth 667
Surface protection Other
Type of tyres Full rubber

Specifications

Width 1030
Height 1035
Depth 667
Surface protection Other
Type of tyres Full rubber
Material worktop Other
Number of drawers 8
With brake Yes
With drawers Yes

Description

In total 8 drawers, thereof 7 shallow, 1 deep 7 shallow drawers (dim. 750 x 570 x 65mm) 1 deep drawer (dim. 750 x 570 x 145mm) Side handle Torsion resistant through profile construction at the 4 corners Plastic edge protection Perforated panels to hang up various accessories Powder coating Stainless steel worktop Drawer blocking system as protection against tipping over 100% extractable drawers Ball-bearing drawers Front centralized safety-lock Lock including 2 folding keys Can holder Paper roll holder 4 rubber casters (Ø 125mm-50mm) 2x swivel casters with brake and 2x fixed Net weight: 123kg Maximum load: 400kg Drawers loadable up to 40kg Dimensions in mm: W 1030 x D 667 x H 1035 Available in grey RAL: 7011

Article numbers

Article number 8K235080
EAN 4715898545538
UBB 500678017418
UNSPSC 25191700
Manufacturer article nr  4734218
Do not close this page. This message will disappear, when the page is fully loaded.