text.skipToContent text.skipToNavigation

Sonic Tool trolley S10 RAL7040

Article number 5C671692
Width 880
Height 1050
Depth 570
Surface protection Other
Type of tyres Full rubber

Specifications

Width 880
Height 1050
Depth 570
Surface protection Other
Type of tyres Full rubber
Material worktop Other
Number of drawers 8
With brake Yes
With drawers Yes

Description

In total 8 drawers, thereof 7 shallow, 1 deep 7 shallow drawers (dim. 570 x 370 x 65mm) 1 deep drawer (dim. 570 x 370 x 145mm) Side handle Torsion resistant through profile construction at the 4 corners Powder coating Plastic worktop Drawer blocking system as protection against tipping over 100% extractable drawers Ball-bearing drawers Front centralized safety-lock Lock including 2 folding keys 2 extra storay trays on the back 2 integrated can holder Integrated paper roll holder Integrated trash can 4 rubber casters (Ø 125mm-50mm) 2x swivel casters with brake and 2x fixed Net weight: 91kg Maximum load: 400kg Drawers loadable up to 40kg Dimensions in mm: W 880 x D 570 x H 1050 Available in black RAL: 9004 – red RAL 3001 – blue RAL 5005 – grey RAL 7040

Article numbers

Article number 5C671692
EAN 4714123793805
UBB 500678010488
UNSPSC 25191700
Manufacturer article nr  4730948
Do not close this page. This message will disappear, when the page is fully loaded.