text.skipToContent text.skipToNavigation

Sonic Tool trolley 26 inch

Article number 6C839961
Width 674
Height 962
Depth 500
Material Other
Number of drawers 2
With rear wall No
Brand Sonic

Specifications

Width 674
Height 962
Depth 500
Material Other
Number of drawers 2
With rear wall No
Brand Sonic

Article numbers

Article number 6C839961
EAN 4715898547051
UBB 500678053462
UNSPSC 25191700
Manufacturer article nr  47649
Do not close this page. This message will disappear, when the page is fully loaded.