text.skipToContent text.skipToNavigation

Sonic Tool trolley, full S9

Article number 5G260514
Width 589
Height 1035
Depth 532
Surface protection Other
Type of tyres Full rubber
Material worktop Other
Number of drawers 8

Specifications

Width 589
Height 1035
Depth 532
Surface protection Other
Type of tyres Full rubber
Material worktop Other
Number of drawers 8
With brake Yes
With drawers Yes

Article numbers

Article number 5G260514
EAN 4715898524595
UBB 500678222265
UNSPSC 25191700
Manufacturer article nr  736931
Do not close this page. This message will disappear, when the page is fully loaded.