text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Tool trolleys, full
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Tool storage
Tool trolleys
Tool trolleys, full
8Q270663
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Tool trolley, full S12XD
Add to catalogue
Previous
Next
Article number
8Q270663
Number of crosshead screwdrivers PH
3
Number of ring spanners
8
Number of slotted screwdrivers
5
Number of socket inserts
362
Number of socket spanners
7
View all specifications
Specifications & standards
Downloads
Specifications
Number of crosshead screwdrivers PH
3
Number of ring spanners
8
Number of slotted screwdrivers
5
Number of socket inserts
362
Number of socket spanners
7
Number of open-end spanners
8
Number of Torx screwdrivers
8
Total number of tools
600
Number of files
3
Number of measuring tools
4
Number of pliers
11
Number of combination spanners
47
Number of hexagonal keys
17
Number of adjustable wrenches
1
Number of ratchets
3
Number of chisels and punches
12
Number of hammers
3
Download as PDF
Print
Description
Filled tool trolley S12XD 600pcs SFS 1x Pliers & tools set SFS 1/3, 7-pcs 1x Pliers set SFS 1/3, 8-pcs 1x Screwdriver set SFS 1/3, 8-pcs 1x Wrench set SFS 1/3, 12-pcs 1x Combination wrench set SFS 1/3, 19-pcs 1x Hammer set SFS 1/3 3-pcs 1x File set SFS 1/3, 6-pcs 1x Accessory set 1/2, SFS 1/3 9-pcs 1x Screwdriver, TX set SFS 1/3, 8-pcs 1x Gripped chisel & punch set SFS 1/3, 12-pcs 1x Hook set SFS 1/3, 8-pcs 1x Deep socket set 3/8, SFS 1/3 23-pcs 1x Deep socket set 1/2, SFS 1/3 20-pcs 1x Bit socket set 1/2, SFS 1/3 56-pcs 1x Socket & socketbit set 1/2, SFS 1/3 22-pcs 1x Bit socket set 1/2, SFS 1/3 21-pcs 1x Impact deep socket set 1/2, SFS 1/3 16-pcs 1x Bit socket set 1/4, SFS 1/3 102-pcs 1x Bit socket set 3/8, SFS 1/3 80-pcs 1x Bit socket set 3/8, SFS 1/3 30-pcs 1x Combination set 3/8, SFS 1/3 14-pcs 1x Wrench set SFS 1/3, 30-pcs 1x Reversible ratcheting & open wrench set SFS 1/3, 19-pcs 1x Flare nut wrench set SFS 1/3, 10-pcs 1x Hinged socket wrench set SFS 1/3, 7-pcs 1x Hex ball grip key set SFS 1/3, 7-pcs 1x Oil filter set SFS 1/3, 22-pcs 1x Combination wrench set SFS 1/3, 7-pcs 1x Empty trolley S12XD (RAL7011) 1x Socket screwdriver, Hex set SFS 1/3, 7-pcs 1x T-handle TX key wrench set SFS 1/3, 7-pcs
Article numbers
Article number
8Q270663
EAN
4715898545545
UBB
500678242487
UNSPSC
25191700
Manufacturer article nr
760546
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering