text.skipToContent text.skipToNavigation

Sonic Tool system accessories 47651

Article number 6V089992
Colour Grey
Width 440
Height 390
Depth 307
Type of accessories/components Drawer
Material Other
Accessories Yes

Specifications

Colour Grey
Width 440
Height 390
Depth 307
Type of accessories/components Drawer
Material Other
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 6V089992
EAN 4715898547181
UBB 500678053876
UNSPSC 25191700
Manufacturer article nr  47651
Do not close this page. This message will disappear, when the page is fully loaded.