text.skipToContent text.skipToNavigation

Sonic Tool system accessories 47581

Article number 2M652654
Colour Black
Width 682
Depth 484
Type of accessories/components Other
Material thickness (mm) 10
Material Other
Accessories Yes

Specifications

Colour Black
Width 682
Depth 484
Type of accessories/components Other
Material thickness (mm) 10
Material Other
Accessories Yes
Part No
Plug-in mounting No
Screw mounting No
Brand Sonic

Article numbers

Article number 2M652654
EAN 4715898527299
UBB 500678046201
UNSPSC 25191700
Manufacturer article nr  47581
Do not close this page. This message will disappear, when the page is fully loaded.