text.skipToContent text.skipToNavigation

Sonic Tool system accessories 47580

Article number 5U701493
Colour Black
Width 805
Depth 410
Type of accessories/components Other
Material thickness (mm) 3
Material Other
Accessories Yes

Specifications

Colour Black
Width 805
Depth 410
Type of accessories/components Other
Material thickness (mm) 3
Material Other
Accessories Yes
Part No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 5U701493
EAN 4715898527282
UBB 500678046045
UNSPSC 25191700
Manufacturer article nr  47580
Do not close this page. This message will disappear, when the page is fully loaded.