text.skipToContent text.skipToNavigation

Sonic Tool system accessories 47548

Article number 2L795045
Colour Black
Width 634
Depth 410
Type of accessories/components Other
Material thickness (mm) 3
Material Other
Accessories Yes

Specifications

Colour Black
Width 634
Depth 410
Type of accessories/components Other
Material thickness (mm) 3
Material Other
Accessories Yes
Part No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 2L795045
EAN 4715898527275
UBB 500678042655
UNSPSC 25191700
Manufacturer article nr  47548
Do not close this page. This message will disappear, when the page is fully loaded.