text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Sonic Tool system accessories 47499

Article number 2H663626
Colour Black
Width 737
Depth 489
Type of accessories/components Other
Material thickness (mm) 3
Material Other
Accessories Yes

Specifications

Colour Black
Width 737
Depth 489
Type of accessories/components Other
Material thickness (mm) 3
Material Other
Accessories Yes
Part No
Plug-in mounting No
Screw mounting No
Brand Sonic

Article numbers

Article number 2H663626
EAN 4714123793478
UBB 500678036897
UNSPSC 25191700
Manufacturer article nr  47499
Do not close this page. This message will disappear, when the page is fully loaded.