text.skipToContent text.skipToNavigation

Sonic Tool system accessories 47498

Article number 6C748150
Colour Black
Width 567
Depth 430
Type of accessories/components Other
Material thickness (mm) 3
Material Other
Accessories Yes

Specifications

Colour Black
Width 567
Depth 430
Type of accessories/components Other
Material thickness (mm) 3
Material Other
Accessories Yes
Part No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 6C748150
EAN 4714123793461
UBB 500678036632
UNSPSC 25191700
Manufacturer article nr  47498
Do not close this page. This message will disappear, when the page is fully loaded.