text.skipToContent text.skipToNavigation

Sonic Tool Set in Foam Module 100-Piece

Article number 3L683218
Connection size Several
Total number of tools 100
Number of hexagonal sockets 100
Brand Sonic
Type Tool Set

Specifications

Connection size Several
Total number of tools 100
Number of hexagonal sockets 100
Brand Sonic
Type Tool Set

Description

1/4 12pt. Flank socket 3/16 1/4 12pt. Flank socket 7/32 1/4 12pt. Flank socket 1/4 1/4 12pt. Flank socket 9/32 1/4 12pt. Flank socket 5/16 1/4 12pt. Flank socket 11/32 1/4 12pt. Flank socket 3/8 1/4 12pt. Flank socket 7/16 1/4 12pt. Flank socket 1/2 1/4 12pt. Flank deep socket 3/16 1/4 12pt. Flank deep socket 7/32 1/4 12pt. Flank deep socket 1/4 1/4 12pt. Flank deep socket 9/32 1/4 12pt. Flank deep socket 5/16 1/4 12pt. Flank deep socket 11/32 1/4 12pt. Flank deep socket 3/8 1/4 12pt. Flank deep socket 7/16 1/4 12pt. Flank deep socket 1/2 3/8 12pt Flank socket 3/8 3/8 12pt Flank socket 7/16 3/8 12pt Flank socket 1/2 3/8 12pt Flank socket 9/16 3/8 12pt Flank socket 5/8 3/8 12pt Flank socket 11/16 3/8 12pt Flank socket 3/4 3/8 12pt Flank socket 13/16 3/8 12pt Flank deep socket 3/8 3/8 12pt Flank deep socket 7/16 3/8 12pt Flank deep socket 1/2 3/8 12pt Flank deep socket 9/16 3/8 12pt Flank deep socket 5/8 3/8 12pt Flank deep socket 11/16 3/8 12pt Flank deep socket 3/4 3/8 12pt Flank deep socket 13/16 1/2 12pt Flank socket 3/8 1/2 12pt Flank socket 7/16 1/2 12pt Flank socket 1/2 1/2 12pt Flank socket 9/16 1/2 12pt Flank socket 5/8 1/2 12pt Flank socket 11/16 1/2 12pt Flank socket 3/4 1/2 12pt Flank socket 13/16 1/2 12pt Flank socket 7/8 1/2 12pt Flank socket 15/16 1/2 12pt Flank socket 1 1/2 12pt Flank socket 1.1/16 1/2 12pt Flank socket 1.1/8 1/2 12pt Flank socket 1.3/16 1/2 12pt Flank socket 1.1/4 1/2 12pt Flank deep socket 3/8 1/2 12pt Flank deep socket 7/16 1/2 12pt Flank deep socket 1/2 1/2 12pt Flank deep socket 9/16 1/2 12pt Flank deep socket 5/8 1/2 12pt Flank deep socket 11/16 1/2 12pt Flank deep socket 3/4 1/2 12pt Flank deep socket 13/16 1/2 12pt Flank deep socket 7/8 1/2 12pt Flank deep socket 15/16 1/2 12pt Flank deep socket 1 1/2 12pt Flank deep socket 1.1/16 1/2 12pt Flank deep socket 1.1/8 1/2 12pt Flank deep socket 1.3/16 1/2 12pt Flank deep socket 1.1/4 1/4 Hex socket bit 1/8 1/4 Hex socket bit 5/32 1/4 Hex socket bit 3/16 1/4 Hex socket bit 7/32 1/4 Hex socket bit 1/4 1/4 Hex socket bit 5/16 1/4 Hex socket bit 3/8 3/8 Hex socket bit 1/8 3/8 Hex socket bit 5/32 3/8 Hex socket bit 3/16 3/8 Hex socket bit 7/32 3/8 Hex socket bit 1/4 3/8 Hex socket bit 5/16 3/8 Hex socket bit 3/8 3/8 Hex socket bit 7/16 3/8 Hex socket bit 1/2 1/2 Hex socket bit 3/16 1/2 Hex socket bit 1/4 1/2 Hex socket bit 9/32 1/2 Hex socket bit 5/16 1/2 Hex socket bit 11/32 1/2 Hex socket bit 3/8 1/2 Hex socket bit 7/16 1/2 Hex socket bit 1/2 1/2 Hex socket bit 9/16 1/2 Hex socket bit 5/8 10pc Hex ball extra long key (SAE)

Article numbers

Article number 3L683218
EAN 4712364653612
UBB 500677853730
UNSPSC 25191700
Manufacturer article nr  310001
Do not close this page. This message will disappear, when the page is fully loaded.