text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Socket sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Socket sets
3Q240625
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Tool Set in Case 99-Piece
Add to catalogue
Article number
3Q240625
Connection size
Several
Total number of tools
99
Number of sockets for screwdriver
31
Number of hexagonal sockets
4
With ratchet
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Connection size
Several
Total number of tools
99
Number of sockets for screwdriver
31
Number of hexagonal sockets
4
With ratchet
Yes
Brand
Sonic
Type
Tool Set
Download as PDF
Print
Description
1/4 6pt. Flank socket 4 1/4 6pt. Flank socket 4.5 1/4 6pt. Flank socket 5 1/4 6pt. Flank socket 5.5 1/4 6pt. Flank socket 6 1/4 6pt. Flank socket 7 1/4 6pt. Flank socket 8 1/4 6pt. Flank socket 9 1/4 6pt. Flank socket 10 1/4 6pt. Flank socket 11 1/4 6pt. Flank socket 12 1/4 6pt. Flank socket 13 3/8 6pt Flank socket 10 3/8 6pt Flank socket 11 3/8 6pt Flank socket 12 3/8 6pt Flank socket 13 3/8 6pt Flank socket 14 3/8 6pt Flank socket 15 3/8 6pt Flank socket 16 3/8 6pt Flank socket 17 3/8 6pt Flank socket 18 3/8 6pt Flank socket 19 1/2 6pt. Flank socket 17 1/2 6pt. Flank socket 18 1/2 6pt. Flank socket 19 1/2 6pt. Flank socket 20 1/2 6pt. Flank socket 21 1/2 6pt. Flank socket 22 1/2 6pt. Flank socket 23 1/2 6pt. Flank socket 24 1/2 6pt. Flank socket 26 1/2 6pt. Flank socket 27 1/2 6pt. Flank socket 28 1/2 6pt. Flank socket 30 1/2 6pt. Flank socket 32 1/4 Star socket E4 1/4 Star socket E5 1/4 Star socket E6 1/4 Star socket E7 1/4 Star socket E8 1/4 Star socket E10 3/8 Star socket E11 3/8 Star socket E12 3/8 Star socket E14 3/8 Star socket E16 3/8 Star socket E18 3/8 Star socket E20 1/4 Phillips socket bit PH.1 1/4 Phillips socket bit PH.2 1/4 Pozidriv socket bit PZ.1 1/4 Pozidriv socket bit PZ.2 1/4 Slotted socket bit 4 1/4 Slotted socket bit 5.5 1/4 Slotted socket bit 6.5 1/4 Hex socket bit 3 1/4 Hex socket bit 4 1/4 Hex socket bit 5 1/4 Hex socket bit 6 1/4 Star socket bit T8 1/4 Star socket bit T9 1/4 Star socket bit T10 1/4 Star socket bit T15 1/4 Star socket bit T20 1/4 Star socket bit T25 1/4 Star socket bit T27 1/4 Star socket bit T30 1/4 Ratchet handle-45 teeth 3/8 Ratchet handle-45 teeth 1/2 Ratchet handle-45 teeth 1/4 Sliding T handle 1/4 Extension 50mmL 1/4 Extension 100mmL 3/8 Wobble extension 75mmL 3/8 Wobble extension 150mmL 1/2 Wobble extension 125mmL 1/2 Wobble extension 250mmL 1/4 Universal joint 3/8 Universal joint 1/2 Universal joint 1/2 Spark plug socket 16 1/2 Spark plug socket 21 Adaptor 1/2(F)x3/8(M) Adaptor 3/8(F)x1/4(M) Combination wrench 6 Combination wrench 7 Combination wrench 8 Combination wrench 9 Combination wrench 10 Combination wrench 11 Combination wrench 12 Combination wrench 13 Combination wrench 14 Combination wrench 15 Combination wrench 16 Combination wrench 17 Combination wrench 18 Combination wrench 19 Combination wrench 20 Combination wrench 22
Article numbers
Article number
3Q240625
EAN
4715898540373
UBB
500677853573
UNSPSC
25191700
Manufacturer article nr
309901
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering