text.skipToContent text.skipToNavigation

Sonic Tool Set in Case 37-Piece

Article number 2I396401
Connection size 3/8 inch
Total number of tools 37
Number of sockets for screwdriver 17
With ratchet Yes
Brand Sonic

Specifications

Connection size 3/8 inch
Total number of tools 37
Number of sockets for screwdriver 17
With ratchet Yes
Brand Sonic
Type Tool Set

Description

3/8 6pt Flank socket 6 3/8 6pt Flank socket 7 3/8 6pt Flank socket 8 3/8 6pt Flank socket 9 3/8 6pt Flank socket 10 3/8 6pt Flank socket 11 3/8 6pt Flank socket 12 3/8 6pt Flank socket 13 3/8 6pt Flank socket 14 3/8 6pt Flank socket 15 3/8 6pt Flank socket 16 3/8 6pt Flank socket 17 3/8 6pt Flank socket 18 3/8 6pt Flank socket 19 3/8 6pt Flank socket 20 3/8 6pt Flank socket 21 3/8 6pt Flank socket 22 Combination wrench 6 Combination wrench 7 Combination wrench 8 Combination wrench 9 Combination wrench 10 Combination wrench 11 Combination wrench 12 Combination wrench 13 Combination wrench 14 Combination wrench 15 Combination wrench 16 Combination wrench 17 Combination wrench 18 Combination wrench 19 3/8 Ratchet handle-45 teeth 3/8 Extension 44mmL 3/8 Extension 75mmL 3/8 Extension 150mmL 3/8 Universal joint Adaptor for ext. 1/2(F)x3/8(M)

Article numbers

Article number 2I396401
EAN 4715898540120
UBB 500677754326
UNSPSC 25191700
Manufacturer article nr  203703
Do not close this page. This message will disappear, when the page is fully loaded.