text.skipToContent text.skipToNavigation

Sonic Tool Set in Case 19-Piece

Article number 8W254474
Surface protection Chromium-plated
Packaging Case
Connection size 1/4 inch
Total number of tools 19
Number of sockets for screwdriver 5

Specifications

Surface protection Chromium-plated
Packaging Case
Connection size 1/4 inch
Total number of tools 19
Number of sockets for screwdriver 5
With ratchet Yes
Brand Sonic
Type Tool Set

Description

1/4 Phillips bit 25mmL PH.1 1/4 Phillips bit 25mmL PH.2 1/4 Phillips bit 25mmL PH.3 1/4 Slotted bit 25mmL 3 1/4 Slotted bit 25mmL 4 1/4 Slotted bit 25mmL 5 1/4 Slotted bit 25mmL 6 1/4 Hex bit 25mmL 3 1/4 Hex bit 25mmL 4 1/4 Hex bit 25mmL 5 1/4 6pt. Flank socket 6 1/4 6pt. Flank socket 8 1/4 6pt. Flank socket 9 1/4 6pt. Flank socket 10 1/4 6pt. Flank socket 12 1/4 Disc ratchet-72 teeth 1/4 Extension 50mmL Bit holder 1/4(F)x1/4(F)

Article numbers

Article number 8W254474
EAN 4712364657306
UBB 500677711599
UNSPSC 25191700
Manufacturer article nr  101901
Do not close this page. This message will disappear, when the page is fully loaded.