text.skipToContent text.skipToNavigation

Sonic Tool panels, filled 3M

Description

Walldisplay 3 meter with 374 items (inclusive display) 1x Flash Pen 1x Combination pliers 7 1x Rotor ratchet 3/8, 72 teeth 1x Torques wrench 1/2 40-200Nm 1x Waterpump pliers 10 1x Diagonal pliers 7 1x Long Nose pliers 8 1x Snap ring pliers (straight-open) 1x Snap ring pliers (bent-close) 1x Snap ring pliers (straight-close) 1x Snap ring pliers (bent-open) 1x Bent long nose pliers 8 1x Sand filled hammer 400gr. 1x Machinist Hammer 400gr. Fibre Handle TPR Cover 1x Stoning Hammer 1000 Gr Fibre Handle TPR Cover 1x Spark plug 3/8 clip socket 21mm 1x Spark plug 3/8 clip socket 18mm 1x Spark plug 3/8 clip socket 16mm 1x Universal joint 1/2 1x Universal joint 3/8 1x Universal joint 1/4 1x Extension 1/2 250mmL 1x Extension 1/2 125mmL 1x Extension 3/8 150mmL 1x Extension 3/8 75mmL 1x Extension 1/4 150mmL 1x Extension 1/4 50mmL 1x Sliding T handle 1/2 1x Disc ratchet 3/8, 72 teeth 1x Disc ratchet 1/4, 72 teeth 1x Combination wrench set in pouch, 17-pcs 1x Pry remover set 5-pcs. 1x TX wrench, extra long key set 9-pcs 1x 6pcs Screwdriver set TX-H in colour box 1x 6pcs Screwdriver set TX in colour box 1x 6pcs Screwdriver set in colour box etc..

Article numbers

Article number 1Y967844
EAN 4715898546993
UBB 500678222679
UNSPSC 25191700
Manufacturer article nr  737405
Do not close this page. This message will disappear, when the page is fully loaded.