text.skipToContent text.skipToNavigation

Sonic Swivel castor 47631S

Article number 4H005083
Colour Black
Material Metal
Type of fastening Plate
Type of hold open position Wheel locking device
Assembly height (mm) 195
Number of wheels 1
Steerable Yes

Specifications

Colour Black
Material Metal
Type of fastening Plate
Type of hold open position Wheel locking device
Assembly height (mm) 195
Number of wheels 1
Steerable Yes
Type of tread Other
Roll width (cm) 51
Roll diameter (mm) 150
Brand Sonic

Article numbers

Article number 4H005083
EAN 4715898542926
UBB 500678050641
UNSPSC 25191700
Manufacturer article nr  47631S
Do not close this page. This message will disappear, when the page is fully loaded.