text.skipToContent text.skipToNavigation

Sonic Supplies 36.inch 47434

Article number 0X747096
Colour Grey
Width 847
Height 25
Depth 495
Type of accessories/components Filling shelf
Material Other
Accessories Yes

Specifications

Colour Grey
Width 847
Height 25
Depth 495
Type of accessories/components Filling shelf
Material Other
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Sonic

Article numbers

Article number 0X747096
EAN 4715898524687
UBB 500678028894
UNSPSC 25191700
Manufacturer article nr  47434
Do not close this page. This message will disappear, when the page is fully loaded.