text.skipToContent text.skipToNavigation

Sonic Storage component 845 x 500 x 38mm

Article number 9L777021
Colour Stainless steel
Width 854
Depth 500
Thickness (mm) 38
Length (mm) 845
Material Stainless steel
Two-sided Yes

Specifications

Colour Stainless steel
Width 854
Depth 500
Thickness (mm) 38
Length (mm) 845
Material Stainless steel
Two-sided Yes
Brand Sonic

Article numbers

Article number 9L777021
EAN 4714123792419
UBB 500678021451
UNSPSC 25191700
Manufacturer article nr  47381
Do not close this page. This message will disappear, when the page is fully loaded.