text.skipToContent text.skipToNavigation

Sonic Storage component 674 x 500 x 38mm

Article number 4Z086857
Colour Stainless steel
Width 674
Depth 500
Thickness (mm) 38
Length 674
Material Stainless steel
Two-sided Yes

Specifications

Colour Stainless steel
Width 674
Depth 500
Thickness (mm) 38
Length 674
Material Stainless steel
Two-sided Yes
Brand SONIC

Article numbers

Article number 4Z086857
EAN 4714123792372
UBB 500678020610
UNSPSC 25191700
Manufacturer article nr  47377
Do not close this page. This message will disappear, when the page is fully loaded.