text.skipToContent text.skipToNavigation

Sonic Storage cabinchet accessories FOR 47505

Article number 2C690513
Colour Stainless steel
Width 877
Thickness (mm) 38
Material Stainless steel
Two-sided Yes
Brand Sonic

Specifications

Colour Stainless steel
Width 877
Thickness (mm) 38
Material Stainless steel
Two-sided Yes
Brand Sonic

Article numbers

Article number 2C690513
EAN 4715898524090
UBB 500678042085
UNSPSC 25191700
Manufacturer article nr  47545
Do not close this page. This message will disappear, when the page is fully loaded.