text.skipToContent text.skipToNavigation

Sonic Impact Shallow Socket 25mm Hex 3/4" Drive 54mm

Article number 5A858504
Surface protection Other
Wrench width (mm) 25
Connection size 3/4 inch
For impact screwdriver Yes
Brand Sonic
Commodity code 8204200000
Type Impact Shallow Socket

Specifications

Surface protection Other
Wrench width (mm) 25
Connection size 3/4 inch
For impact screwdriver Yes
Brand Sonic
Commodity code 8204200000
Type Impact Shallow Socket

Article numbers

Article number 5A858504
EAN 4714123795250
UBB 500677883109
UNSPSC 25191700
Manufacturer article nr  34525
Do not close this page. This message will disappear, when the page is fully loaded.