text.skipToContent text.skipToNavigation

SONIC soni spare snap-off blades 10pcs


Article number 3W792489
Width 22
Suitable for Other
Length (mm) 123
Material Other
Snap-off knife blades No
Shape of blade Straight
Serrated edge blade No
Packed per 1

Specifications

Width 22
Suitable for Other
Length (mm) 123
Material Other
Snap-off knife blades No
Shape of blade Straight
Serrated edge blade No

Article numbers

Article number 3W792489
EAN 4711287785240
UNSPSC 27110000
Manufacturer article nr  46808-1
Do not close this page. This message will disappear, when the page is fully loaded.