text.skipToContent text.skipToNavigation

SONIC soni sliding knife 10 snap-off blades


Article number 3E206480
Width 22
Suitable for Other
Length (mm) 123
Material Other
Snap-off knife blades No
Shape of blade Straight
Serrated edge blade No
Packed per 1

Specifications

Width 22
Suitable for Other
Length (mm) 123
Material Other
Snap-off knife blades No
Shape of blade Straight
Serrated edge blade No

Article numbers

Article number 3E206480
EAN 4711287785233
UNSPSC 27110000
Manufacturer article nr  46808
Do not close this page. This message will disappear, when the page is fully loaded.