text.skipToContent text.skipToNavigation

Sonic Glow Plug Socket 10mm 3/8" Drive 76.13mm


with rubber trap, for glow (TDI) and spark plugs with 10 mm (3/8) drive that are difficult to reach Jointed socket

Article number 1E062210
Wrench width (mm) 10
Connection size 3/8 inch
Brand Sonic
Commodity code 8204200000
Type Glow Plug Socket
Packed per 1

Specifications

Wrench width (mm) 10
Connection size 3/8 inch
Brand Sonic
Commodity code 8204200000
Type Glow Plug Socket

Description

with rubber trap, for glow (TDI) and spark plugs with 10 mm (3/8) drive that are difficult to reach Jointed socket

Article numbers

Article number 1E062210
EAN 4715898520511
UBB 500678181255
UNSPSC 25191700
Manufacturer article nr  7176210
Do not close this page. This message will disappear, when the page is fully loaded.