text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Socket sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Socket sets
2H356879
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Socket Set in Insert Module Hex 5-13mm T6-T10 1/2" 1/4" 3/8" Drive 139-Piece
Add to catalogue
Article number
2H356879
Connection size
Several
Total number of tools
139
Number of Torx sockets
40
Number of hexagonal sockets
84
With ratchet
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Connection size
Several
Total number of tools
139
Number of Torx sockets
40
Number of hexagonal sockets
84
With ratchet
Yes
Brand
Sonic
Type
Socket Set
Download as PDF
Print
Description
1/4 6pt. Flank socket 5 1/4 6pt. Flank socket 5.5 1/4 6pt. Flank socket 6 1/4 6pt. Flank socket 7 1/4 6pt. Flank socket 8 1/4 6pt. Flank socket 9 1/4 6pt. Flank socket 10 1/4 6pt. Flank socket 11 1/4 6pt. Flank socket 12 1/4 6pt. Flank socket 13 1/4 6pt. Flank deep socket 5 1/4 6pt. Flank deep socket 5.5 1/4 6pt. Flank deep socket 6 1/4 6pt. Flank deep socket 7 1/4 6pt. Flank deep socket 8 1/4 6pt. Flank deep socket 9 1/4 6pt. Flank deep socket 10 1/4 6pt. Flank deep socket 11 1/4 6pt. Flank deep socket 12 1/4 6pt. Flank deep socket 13 1/4 Hex socket bit 3 1/4 Hex socket bit 4 1/4 Hex socket bit 5 1/4 Hex socket bit 6 1/4 Hex socket bit 7 1/4 Tamper-Res.TX plus 10IPR (5 lobes) 1/4 Tamper-Res.TX plus 15IPR (5 lobes) 1/4 Tamper-Res.TX plus 20IPR (5 lobes) 1/4 Tamper-Res.TX plus 25IPR (5 lobes) 1/4 Tamper-Res.TX plus 27IPR (5 lobes) 1/4 Tamper-Res.TX plus 30IPR (5 lobes) 1/4 Tamper-Res.TX plus 40IPR (5 lobes) 1/4 Tamper-Res.TX plus 45IPR (5 lobes) 1/4 Star socket bit T6 1/4 Star socket bit T7 1/4 Star socket bit T8 1/4 Star socket bit T9 1/4 Star socket bit T10 1/4 Star T. socket bit T6H 1/4 Star T. socket bit T7H 1/4 Star T. socket bit T8H 1/4 Star T. socket bit T9H 1/4 Star T. socket bit T10H 1/4 Ratchet handle-45 teeth 1/4 Extension 50mmL 1/4 Extension 100mmL 1/4 Universal joint 1/4 Spinner 150mmL 3/8 6pt Flank socket 8 3/8 6pt Flank socket 9 3/8 6pt Flank socket 10 3/8 6pt Flank socket 11 3/8 6pt Flank socket 12 3/8 6pt Flank socket 13 3/8 6pt Flank socket 14 3/8 6pt Flank socket 15 3/8 6pt Flank socket 16 3/8 6pt Flank socket 17 3/8 6pt Flank socket 18 3/8 6pt Flank socket 19 3/8 Phillips socket bit PH.2 3/8 Hex socket bit 5 3/8 Hex socket bit 5.5 3/8 Hex socket bit 6 3/8 Hex socket bit 7 3/8 Hex socket bit 8 3/8 Hex socket bit 9 3/8 Hex socket bit 10 3/8 Hex socket bit 12 3/8 Star socket bit T15 3/8 Star socket bit T20 3/8 Star socket bit T25 3/8 Star socket bit T27 3/8 Star socket bit T30 3/8 Star socket bit T40 3/8 Star socket bit T45 3/8 Star socket bit T50 3/8 Star tamper socket bit T15H 3/8 Star tamper socket bit T20H 3/8 Star tamper socket bit T25H 3/8 Star tamper socket bit T27H 3/8 Star tamper socket bit T30H 3/8 Star tamper socket bit T40H 3/8 Star tamper socket bit T45H 3/8 Star tamper socket bit T50H 3/8 Spline socket bit M4 3/8 Spline socket bit M5 3/8 Spline socket bit M6 3/8 Spline socket bit M8 3/8 Spline socket bit M9 3/8 Spline socket bit M10 3/8 Spline socket bit M12 3/8 Ratchet handle-45 teeth 3/8 Extension 75mmL 3/8 Extension 150mmL 3/8 Universal joint 3/8 Spark plug socket 16 3/8 Spark plug socket 18 3/8 Spark plug socket 21 1/2 6pt. Flank socket 10 1/2 6pt. Flank socket 11 1/2 6pt. Flank socket 12 1/2 6pt. Flank socket 13 1/2 6pt. Flank socket 14 1/2 6pt. Flank socket 15 1/2 6pt. Flank socket 16 1/2 6pt. Flank socket 17 1/2 6pt. Flank socket 18 1/2 6pt. Flank socket 19 1/2 6pt. Flank socket 20 1/2 6pt. Flank socket 21 1/2 6pt. Flank socket 22 1/2 6pt. Flank socket 23 1/2 6pt. Flank socket 24 1/2 6pt. Flank socket 26 1/2 6pt. Flank socket 27 1/2 6pt. Flank socket 28 1/2 6pt. Flank socket 30 1/2 6pt. Flank socket 32 1/2 Hex socket bit 10 1/2 Hex socket bit 12 1/2 Hex socket bit 14 1/2 Hex socket bit 17 1/2 Star socket bit T55 1/2 Star socket bit T60 1/2 Star socket bit T70 1/2 Star T. socket bit T55H 1/2 Star T. socket bit T60H 1/2 Star T. socket bit T70H 1/2 Spline socket bit M10 1/2 Spline socket bit M12 1/2 Spline socket bit M14 1/2 Spline socket bit M16 1/2 Spline T.socket bit M16T 1/2 Ratchet handle-45 teeth 1/2 Extension 125mmL 1/2 Extension 250mmL 1/2 Universal joint Adaptor for ext. 3/8(F)x1/2(M)
Article numbers
Article number
2H356879
EAN
4714123787927
UBB
500677855149
UNSPSC
25191700
Manufacturer article nr
313902
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering