text.skipToContent text.skipToNavigation

Sonic Socket Set in Foam Module Hex 3-10mm 3/8" Drive 30-Piece

Article number 4K991311
Surface protection Chromium-plated
Connection size 3/8 inch
Total number of tools 30
Number of hexagonal sockets 8
Brand Sonic

Specifications

Surface protection Chromium-plated
Connection size 3/8 inch
Total number of tools 30
Number of hexagonal sockets 8
Brand Sonic
Type Socket Set

Description

3/8 Hex socket bit 90mmL 3 3/8 Hex socket bit 90mmL 4 3/8 Hex socket bit 90mmL 5 3/8 Hex socket bit 90mmL 6 3/8 Hex socket bit 90mmL 7 3/8 Hex socket bit 90mmL 8 3/8 Hex socket bit 90mmL 9 3/8 Hex socket bit 90mmL 10 3/8 Star socket bit 90mmL T8 3/8 Star socket bit 90mmL T10 3/8 Star socket bit 90mmL T15 3/8 Star socket bit 90mmL T20 3/8 Star socket bit 90mmL T25 3/8 Star socket bit 90mmL T27 3/8 Star socket bit 90mmL T30 3/8 Star socket bit 90mmL T40 3/8 Star socket bit 90mmL T45 3/8 Star socket bit 90mmL T50 3/8 Spline socket bit 90mmL M5 3/8 Spline socket bit 90mmL M6 3/8 Spline socket bit 90mmL M8 3/8 Spline socket bit 90mmL M9 3/8 Spline socket bit 90mmL M10 3/8 Spline socket bit 90mmL M12 3/8 Ribe socket bit 90mmL M5 3/8 Ribe socket bit 90mmL M6 3/8 Ribe socket bit 90mmL M8 3/8 Ribe socket bit 90mmL M9 3/8 Ribe socket bit 90mmL M10 3/8 Ribe socket bit 90mmL M12

Article numbers

Article number 4K991311
EAN 4714123792624
UBB 500677754169
UNSPSC 25191700
Manufacturer article nr  203001
Do not close this page. This message will disappear, when the page is fully loaded.