text.skipToContent
text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Socket sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Socket sets
9P026307
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Socket set 3/8 inch 208001
Add to catalogue
Previous
Next
Article number
9P026307
Connection size
3/8 inch
Total number of tools
80
Number of Torx sockets
28
Number of hexagonal sockets
45
Brand
Sonic
View all specifications
Specifications & standards
Downloads
Specifications
Connection size
3/8 inch
Total number of tools
80
Number of Torx sockets
28
Number of hexagonal sockets
45
Brand
Sonic
Download as PDF
Print
Description
3/8 6pt Flank socket 10 3/8 6pt Flank socket 11 3/8 6pt Flank socket 12 3/8 6pt Flank socket 13 3/8 6pt Flank socket 14 3/8 6pt Flank socket 15 3/8 6pt Flank socket 16 3/8 6pt Flank socket 17 3/8 6pt Flank socket 18 3/8 6pt Flank socket 19 3/8 6pt Flank socket 21 3/8 6pt Flank socket 22 3/8 6pt Flank deep socket 10 3/8 6pt Flank deep socket 11 3/8 6pt Flank deep socket 12 3/8 6pt Flank deep socket 13 3/8 6pt Flank deep socket 14 3/8 6pt Flank deep socket 15 3/8 6pt Flank deep socket 16 3/8 6pt Flank deep socket 17 3/8 6pt Flank deep socket 18 3/8 6pt Flank deep socket 19 3/8 6pt Flank deep socket 21 3/8 6pt Flank deep socket 22 3/8 Star socket E10 3/8 Star socket E11 3/8 Star socket E12 3/8 Star socket E14 3/8 Star socket E16 3/8 Star socket E18 3/8 Star socket E20 3/8 Star deep socket E10 3/8 Star deep socket E11 3/8 Star deep socket E12 3/8 Star deep socket E14 3/8 Star deep socket E16 3/8 Star deep socket E18 3/8 Star deep socket E20 3/8 Phillips socket bit PH.1 3/8 Phillips socket bit PH.2 3/8 Phillips socket bit PH.3 3/8 Pozidriv socket bit PZ.1 3/8 Pozidriv socket bit PZ.2 3/8 Pozidriv socket bit PZ.3 3/8 Slotted socket bit 6 3/8 Hex socket bit 5 3/8 Hex socket bit 6 3/8 Hex socket bit 7 3/8 Hex socket bit 8 3/8 Hex socket bit 9 3/8 Hex socket bit 10 3/8 Hex socket bit 12 3/8 Star socket bit T20 3/8 Star socket bit T25 3/8 Star socket bit T27 3/8 Star socket bit T30 3/8 Star socket bit T40 3/8 Star socket bit T45 3/8 Star socket bit T50 3/8 Star tamper socket bit T20H 3/8 Star tamper socket bit T25H 3/8 Star tamper socket bit T27H 3/8 Star tamper socket bit T30H 3/8 Star tamper socket bit T40H 3/8 Star tamper socket bit T45H 3/8 Star tamper socket bit T50H 3/8 Spline socket bit M4 3/8 Spline socket bit M5 3/8 Spline socket bit M6 3/8 Spline socket bit M8 3/8 Spline socket bit M9 3/8 Spline socket bit M10 3/8 Spline socket bit M12 3/8 Ribe socket bit M5 3/8 Ribe socket bit M6 3/8 Ribe socket bit M7 3/8 Ribe socket bit M8 3/8 Ribe socket bit M9 3/8 Ribe socket bit M10 3/8 Ribe socket bit M12
Article numbers
Article number
9P026307
EAN
4714123792679
UBB
500677755984
UNSPSC
25191700
Manufacturer article nr
208001
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering