text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Socket sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Socket sets
5Y466194
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Socket set 1/2 inch 306402
Add to catalogue
Article number
5Y466194
Connection size
1/2 inch
Total number of tools
64
Number of Torx sockets
21
Number of hexagonal sockets
41
Brand
Sonic
View all specifications
Specifications & standards
Downloads
Specifications
Connection size
1/2 inch
Total number of tools
64
Number of Torx sockets
21
Number of hexagonal sockets
41
Brand
Sonic
Download as PDF
Print
Description
1/2 Star T. socket bit 100mmL T25H 1/2 Star T. socket bit 100mmL T27H 1/2 Star T. socket bit 100mmL T30H 1/2 Star T. socket bit 100mmL T40H 1/2 Star T. socket bit 100mmL T45H 1/2 Star T. socket bit 100mmL T50H 1/2 Star T. socket bit 100mmL T55H 1/2 Star T. socket bit 100mmL T60H 1/2 Star T. socket bit 100mmL T70H 1/2 Star T. socket bit 100mmL T80H 1/2 Spline socket bit 100mmL M5 1/2 Spline socket bit 100mmL M6 1/2 Spline socket bit 100mmL M8 1/2 Spline socket bit 100mmL M09 1/2 Spline socket bit 100mmL M10 1/2 Spline socket bit 100mmL M12 1/2 Spline socket bit 100mmL M14 1/2 Spline socket bit 100mmL M16 1/2 Spline socket bit 100mmL M16T 1/2 Ribe socket bit 100mmL M5 1/2 Ribe socket bit 100mmL M6 1/2 Ribe socket bit 100mmL M7 1/2 Ribe socket bit 100mmL M8 1/2 Ribe socket bit 100mmL M9 1/2 Ribe socket bit 100mmL M10 1/2 Ribe socket bit 100mmL M12 1/2 Ribe socket bit 100mmL M13 1/2 Ribe socket bit 100mmL M14 1/2 Ribe socket bit 100mmL M16 1/2 Ribe socket bit 120mmL M10-1 1/2 Hex socket bit 100mmL 5 1/2 Hex socket bit 100mmL 6 1/2 Hex socket bit 100mmL 7 1/2 Hex socket bit 100mmL 8 1/2 Hex socket bit 100mmL 9 1/2 Hex socket bit 100mmL 10 1/2 Hex socket bit 100mmL 11 1/2 Hex socket bit 100mmL 12 1/2 Hex socket bit 100mmL 13 1/2 Hex socket bit 100mmL 14 1/2 Hex socket bit 100mmL 17 1/2 Ball hex socket bit 100mmL 5 1/2 Ball hex socket bit 100mmL 6 1/2 Ball hex socket bit 100mmL 7 1/2 Ball hex socket bit 100mmL 8 1/2 Ball hex socket bit 100mmL 9 1/2 Ball hex socket bit 100mmL 10 1/2 Ball hex socket bit 100mmL 11 1/2 Ball hex socket bit 100mmL 12 1/2 Ball hex socket bit 100mmL 13 1/2 Ball hex socket bit 100mmL 14 1/2 Star socket bit 100mmL T27 1/2 Star socket bit 100mmL T30 1/2 Star socket bit 100mmL T40 1/2 Star socket bit 100mmL T45 1/2 Star socket bit 100mmL T50 1/2 Star socket bit 100mmL T55 1/2 Star socket bit 100mmL T60 1/2 Star socket bit 100mmL T70 1/2 Star socket bit 100mmL T80 1/2 Star socket bit 100mmL T90 1/2 Star socket bit 100mmL T100 1/2 Alternator socket bit T50x110L 1/2 Alternator socket bit M10x110L
Article numbers
Article number
5Y466194
EAN
4715898543213
UBB
500677850769
UNSPSC
25191700
Manufacturer article nr
306402
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering