text.skipToContent text.skipToNavigation

Sonic Ring wrench E20XE24 TX

Article number 9P879174
Surface protection Chromium-plated
Wrench size large (mm) 24
Wrench size small (mm) 20
Single wrench model No
Brand Sonic

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 24
Wrench size small (mm) 20
Single wrench model No
Brand Sonic

Description

Chrome-Vanadium Matte finish Polished head

Article numbers

Article number 9P879174
EAN 4714123787552
UBB 500677941774
UNSPSC 25191700
Manufacturer article nr  4162024
Do not close this page. This message will disappear, when the page is fully loaded.