text.skipToContent text.skipToNavigation

Sonic Ring wrench E14XE18 TX

Article number 1N394319
Surface protection Chromium-plated
Wrench size large (mm) 18
Wrench size small (mm) 14
Single wrench model No
Brand Sonic

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 18
Wrench size small (mm) 14
Single wrench model No
Brand Sonic

Description

Chrome-Vanadium Matte finish Polished head

Article numbers

Article number 1N394319
EAN 4714123787545
UBB 500677941360
UNSPSC 25191700
Manufacturer article nr  4161418
Do not close this page. This message will disappear, when the page is fully loaded.