text.skipToContent text.skipToNavigation

Sonic Ring wrench E10XE12 TX

Article number 2S510575
Surface protection Chromium-plated
Wrench size large (mm) 12
Wrench size small (mm) 10
Single wrench model No
Brand Sonic

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 12
Wrench size small (mm) 10
Single wrench model No
Brand Sonic

Description

Chrome-Vanadium Matte finish Polished head

Article numbers

Article number 2S510575
EAN 4714123787538
UBB 500677941105
UNSPSC 25191700
Manufacturer article nr  4161012
Do not close this page. This message will disappear, when the page is fully loaded.