text.skipToContent text.skipToNavigation

Sonic Half-Moon Wrench 11 x 13mm Chrome Plated 166mm

Article number 2G128260
Surface protection Chromium-plated
Wrench size large (mm) 13
Wrench size small (mm) 11
Single wrench model No
Brand Sonic

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 13
Wrench size small (mm) 11
Single wrench model No
Brand Sonic
Type Half-Moon Wrench

Description

Chrome-Vanadium Matte finish Polished head

Article numbers

Article number 2G128260
EAN 4712364653827
UBB 500677956798
UNSPSC 25191700
Manufacturer article nr  4211113
Do not close this page. This message will disappear, when the page is fully loaded.