text.skipToContent text.skipToNavigation

Sonic Half-Moon Wrench 10 x 12mm Chrome Plated 141mm

Article number 0Q571124
Surface protection Chromium-plated
Wrench size large (mm) 12
Wrench size small (mm) 10
Single wrench model No
Brand Sonic

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 12
Wrench size small (mm) 10
Single wrench model No
Brand Sonic
Type Half-Moon Wrench

Description

Chrome-Vanadium Matte finish Polished head

Article numbers

Article number 0Q571124
EAN 4712364653810
UBB 500677956533
UNSPSC 25191700
Manufacturer article nr  4211012
Do not close this page. This message will disappear, when the page is fully loaded.