text.skipToContent text.skipToNavigation

Sonic Reel Cabinet 812 x 400mm

Article number 1E140244
Width 812
Height 400
Lockable Yes
Material Other
With rear wall No
Brand Sonic
Type Reel Cabinet

Specifications

Width 812
Height 400
Lockable Yes
Material Other
With rear wall No
Brand Sonic
Type Reel Cabinet

Article numbers

Article number 1E140244
EAN 4715898547129
UBB 500678053611
UNSPSC 25191700
Manufacturer article nr  47650
Do not close this page. This message will disappear, when the page is fully loaded.