text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Pliers sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Pliers sets
9N693433
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Pliers sets SFS 602605
Add to catalogue
Previous
Next
Article number
9N693433
Total number of tools
26
Number of measuring tools
4
Number of pliers
14
Brand
Sonic
View all specifications
Specifications & standards
Downloads
Specifications
Total number of tools
26
Number of measuring tools
4
Number of pliers
14
Brand
Sonic
Download as PDF
Print
Description
Combination pliers 7 (Germany) Long Nose pliers 8 (Germany) Long nose pliers 11 straight Bent long Nose pliers 8 (Germany) Long nose pliers 11 90 degree bent Long nose pliers 11 45 degree bent Diagonal pliers 7 (Germany) Waterpump pliers 10 (Germany) Snap ring pliers (straight-open)(Germany) Snap ring pliers (straight-close)(Germany) Snap ring pliers (bent-open)(Germany) Snap ring pliers (bent-close)(Germany) Locking pliers 10 Circle Nose pliers 11-1/2 Wire stripper 10 Super Heavy duty hacksaw Straight shears Utility Knife (incl. 13pc blades extra) 10pcs Spare blades dispenser (46807) 26pcs Feeler gauge Vernier caliper Stainless steel straight rule 30cm Measuring Tape 5 meter Magnet pickup 10Lbs. Pry bar 380mm Steel brush wedge (190x30mm) Universal
Article numbers
Article number
9N693433
EAN
4714123791511
UBB
500678138032
UNSPSC
25191700
Manufacturer article nr
602605
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering