text.skipToContent text.skipToNavigation

Sonic Plastic bins 145X370X48MM

Article number 1R582135
Colour Black
Width 370
Height 48
Depth 145
Type of accessories/components Other
Material Plastic
Accessories Yes

Specifications

Colour Black
Width 370
Height 48
Depth 145
Type of accessories/components Other
Material Plastic
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Sonic

Article numbers

Article number 1R582135
EAN 4714123799432
UBB 500677992751
UNSPSC 25191700
Manufacturer article nr  4720102
Do not close this page. This message will disappear, when the page is fully loaded.