text.skipToContent text.skipToNavigation

Sonic Impact Shallow Socket 43mm Hex 3/4" Drive 63mm

Article number 1T552646
Surface protection Other
Wrench width (mm) 43
Connection size 3/4 inch
For impact screwdriver Yes
Brand Sonic

Specifications

Surface protection Other
Wrench width (mm) 43
Connection size 3/4 inch
For impact screwdriver Yes
Brand Sonic
Type Impact Shallow Socket

Description

Chrome Molybdenum Steel Phosphate finish For impact use

Article numbers

Article number 1T552646
EAN 4714123795328
UBB 500677886334
UNSPSC 25191700
Manufacturer article nr  34543
Do not close this page. This message will disappear, when the page is fully loaded.