text.skipToContent text.skipToNavigation

Sonic Hexagonal head key set HEX 600912

Article number 7S340607
Sizes (mm) 1.27 - 10
Number of keys 9
With ball head Yes
Brand SONIC

Specifications

Sizes (mm) 1.27 - 10
Number of keys 9
With ball head Yes
Brand SONIC

Description

9pc Extra long stubby ball hex key 1.27, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10

Article numbers

Article number 7S340607
EAN 4714123796806
UBB 500678124099
UNSPSC 25191700
Manufacturer article nr  600912
Do not close this page. This message will disappear, when the page is fully loaded.