text.skipToContent text.skipToNavigation

Sonic Hexagonal head key set HEX 600716

Article number 1D332906
Type of handle Straight
Sizes (mm) 2.5 - 10
Number of keys 7
With ball head Yes
Brand Sonic

Specifications

Type of handle Straight
Sizes (mm) 2.5 - 10
Number of keys 7
With ball head Yes
Brand Sonic

Description

7pcs Ball hex ball key set (folding)

Article numbers

Article number 1D332906
EAN 4715898541295
UBB 500678120865
UNSPSC 25191700
Manufacturer article nr  600716
Do not close this page. This message will disappear, when the page is fully loaded.