text.skipToContent text.skipToNavigation

SONIC Hexagon key 47800


Article number 6S653930
Function Other
Surface protection Other
Length (mm) 100
Material Other
Closing path Other
Type of key Other
Reversible key No
Packed per 1

Specifications

Function Other
Surface protection Other
Length (mm) 100
Material Other
Closing path Other
Type of key Other
Reversible key No
Degree of gloss Other

Article numbers

Article number 6S653930
EAN 4713268488850
UNSPSC 24101706
Manufacturer article nr  47800
Do not close this page. This message will disappear, when the page is fully loaded.