text.skipToContent text.skipToNavigation

Sonic Gloves XL

Article number 0T424173
Colour Other
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on

Specifications

Colour Other
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Sonic

Article numbers

Article number 0T424173
EAN 4714123788382
UBB 500678092643
UNSPSC 25191700
Manufacturer article nr  4821703
Do not close this page. This message will disappear, when the page is fully loaded.