text.skipToContent text.skipToNavigation

Sonic Gloves L

Article number 5I737494
Colour Other
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated

Specifications

Colour Other
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 9
Glove size (US) L
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Sonic

Description

Nylon with nitrile coating Nitrile coating is fluid resistant Vented Perfect fitment for working with small parts CE / EN 388 [3142] European standards

Article numbers

Article number 5I737494
EAN 4714123788375
UBB 500678092494
UNSPSC 25191700
Manufacturer article nr  4821702
Do not close this page. This message will disappear, when the page is fully loaded.