text.skipToContent text.skipToNavigation

Sonic Garage equipment Fender protector 47570

Article number 1K066159
Width 480
Height 4
Type of accessories/components Other
Length (mm) 880
Material Other
Accessories Yes
Part No

Specifications

Width 480
Height 4
Type of accessories/components Other
Length (mm) 880
Material Other
Accessories Yes
Part No
Brand Sonic
Type Wing & Grill Cover

Article numbers

Article number 1K066159
EAN 4715898526216
UBB 500678044487
UNSPSC 25191700
Manufacturer article nr  47570
Do not close this page. This message will disappear, when the page is fully loaded.